Spesifikasi
| Driver | Dynamic, 53mm with neodymium magnets |
|---|---|
| USB Specification | USB 2.0 |
| Bit-Depth (bit) | 16 |
| Audio Controls | Audio control box |
| Cable Length (imperial) and Type | Headset cable |
| Ear Cushions | Memory foam and premium leatherette |
| Element | Electret condenser microphone |
| Form Factor | Over ear, circumaural, closed back |
| Frame Type | Aluminium |
| Frequency Response (Hz) | 10-23000 |
| Polar Pattern | Uni-directional, Noise-cancelling |
| Sensitivity (dBV) | -42 (1V/Pa at 1kHz) |
| T.H.D (%) | < 2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Legendary comfort
The HyperX Cloud II was built to be an ultra-comfortable gaming headset with amazing sound. We put a lot of thought into the details of our HyperX signature memory foam, the premium leatherette, clamping force, and weight distribution to create a headset that's comfortable through long gaming sessions. It's no wonder that it's become the preferred gaming headset for millions of gamers. Whether you want to focus on the competition or relax with some of your favorite games, there's a Cloud that's perfect for you.
The HyperX Cloud II was built to be an ultra-comfortable gaming headset with amazing sound. We put a lot of thought into the details of our HyperX signature memory foam, the premium leatherette, clamping force, and weight distribution to create a headset that's comfortable through long gaming sessions. It's no wonder that it's become the preferred gaming headset for millions of gamers. Whether you want to focus on the competition or relax with some of your favorite games, there's a Cloud that's perfect for you.
Feature
HyperX Signature Memory Foam and Premium LeatheretteHyperX 7.1 Surround Sound
53mm Drivers
Immersive in-game audio
Detachable Noise-cancelling Microphone
Durable aluminum frame
Multi-platform compatibility
Ulasan Produk
Tidak ada ulasan




















































































































































