Spesifikasi
| Frequency Response (Hz) | 20-20000 |
|---|---|
| Sound Pressure Level (dBSPL/mW) | 116 at 1kHz |
| T.H.D (%) | < 2 |
| Cable Type | 4 pole |
| Cable Length (m) | 1.2 |
| Element | Electret condenser microphone |
| Polar Pattern | Omni-directional |
| Sensitivity (dBV) | -42 (0dB=1V/Pa,1kHz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Comfortable, hassle-free gaming audio on the go.
HyperX Cloud Earbuds are ideal for the Nintendo Switch gamer who enjoys taking their game outside. With a 90-degree angled plug, the rubberized, tangle-free cable makes a less obtrusive connection optimized for handheld mode, and the included carrying case is perfect for portability and secure storage. Easily communicate with your squad in Fortnite and other Switch games that use in-game chat and get an edge in your execution and enjoyment. Cloud Earbuds come with three sizes of patented silicone ear tips to provide signature HyperX comfort, making them great for lengthy gaming sessions. Get immersive audio thanks to the earbuds' enhanced bass, and crystal-clear highs, mids, and lows. The slim, convenient in-line mic has a multi-function button that easily allows you to answer calls and control your streaming media. HyperX Cloud Earbuds feature a two-year warranty and come with free technical support, making them perfect purchase for any fan of portable gaming.
HyperX Cloud Earbuds are ideal for the Nintendo Switch gamer who enjoys taking their game outside. With a 90-degree angled plug, the rubberized, tangle-free cable makes a less obtrusive connection optimized for handheld mode, and the included carrying case is perfect for portability and secure storage. Easily communicate with your squad in Fortnite and other Switch games that use in-game chat and get an edge in your execution and enjoyment. Cloud Earbuds come with three sizes of patented silicone ear tips to provide signature HyperX comfort, making them great for lengthy gaming sessions. Get immersive audio thanks to the earbuds' enhanced bass, and crystal-clear highs, mids, and lows. The slim, convenient in-line mic has a multi-function button that easily allows you to answer calls and control your streaming media. HyperX Cloud Earbuds feature a two-year warranty and come with free technical support, making them perfect purchase for any fan of portable gaming.
Feature
Optimized for Handheld ModeSignature HyperX comfort
Immersive in-game audio
In-Line mic for game chat
Ulasan Produk
Tidak ada ulasan




















































































































































