FLUKE Networks Detektor Serat Optik FiberLert

Sebelum PPN:
Rp4.399.900
Spesifikasi
Operating PrincipleFiberLert is a live fiber detector that senses near infrared light emitted from fiber optic cabling. A continuous red glow at the handle and an audible beeping noise (if not switched off) indicates the presence of near infrared light.
Optical InterfaceNon-contact ceramic ferrule. Fits directly with 1.25 mm LC receptacles. Tethered ferrule adapter for testing 1.25 mm ferrule patch cord. Supports single-mode, multimode, UPC and APC connectors and ports.
Wavelength Detection (Nm)850 to 1625
Optical Power Detection Range (dBm)+3 to -30
Light DetectionVisible steady red LED indicator when optical power is detected
Lightbeat IndicatorFlashes twice every two seconds when unit is on and battery strength is sufficient.
Batteries2 AAA alkaline batteries included
Battery LifeTypically, greater than 1 year (5 hrs. of use a week)
Battery SaverUnit automatically turns off after five minutes of inactivity
Dimensions (cm)1.6x2.5x16.8 (0.6x1.0x6.6inch)
Operating Altitude (m)≤ 3000
Operating Humidity Ranges (%)95 (10 °C to 35 °C), Non-condensing 75 (35 °C to 40 °C) Non-condensing uncontrolled < 10 °C
Operating Temperature Range (°C)-10 to 50
Storage Temperature (°C)-20 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly check fiber activity, polarity, and connectivity
Just place in front of the fiber end face or port and a light and tone indicate an active fiber (850 nm to 1625 nm) - no setup or interpretation required.
This pocket-sized tool tests:
- Single-mode
- Multimode
- UPC and APC patch cords
- Ports with a non-contact / non-contaminating detector
The LightBeat™ feature flashes the LED, indicating a powered-on condition and good battery and a timer shuts FiberLert™ off after five minutes of inactivity to extend battery life (2xAAA, included). Rugged design includes a convenient pocket clip and is backed by a two-year warranty.
Feature
- Detects optical power in SM and MM fiber (850 to 1625 nm)
- No setup or interpretation – light and sound indicate signal
- “Non-contact” detector reduces risk of contamination and damage
- Suitable for ports and patch cords, SM, MM, UPC and APC
- LightBeat™ indicates operation and battery status

Ulasan Produk

Tidak ada ulasan

Halaman Terkait