Netac WH31 M.2 NVMe/SATA SSD Case
#Grup produk P107686222
Spesifikasi
M-Key Interface | Support NVME protocol/support SATA III protocol |
---|---|
Transfer Protocol | Support UASP accelerated transmission protocol. Support USB3.1 Gen 2, backwards-Compatible with USB 3.0/2.0 |
Supported Systems | Win7/8/10/Vista/Linux/MAC OS 10 or above |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Netac WH31 M.2 NVMe/SATA SSD Case, USB3.1 Gen2 10Gb/s to M-Key(M&B key) NVMe & SATA, Slide Aluminum Cover, Compatible with 4 size of 2280/2260/2242/2230, with C to C cable
Feature
Features:High-speed USB3.1 Gen2 interface the theoretical transmission rate up to 10Gbps mass data will be fast read to reduce the waiting time.Support M.2 NVMe and SATA dual protocol compatible with2280/2260/2242/2230 SSD.Support UASP acceleration and TRIM instruction optimize storage structure reduce data delay multi-task processing faster and more stable.Aluminum alloy shell sturdy and shockproof wear-resistant and scratch-proof fast heat dissipation.Support M-key/B&M-key interface tool-free design easy installation plug and play.No operation for three minutes it will automatically enter dormancy status reduce hard disk wear and power consumption extend service life.
Ulasan Produk
Tidak ada ulasan