Netac WH21 M.2 SATA SSD Portable Hard Drive Case
#Grup produk P107686204
Spesifikasi
Input Port | USB Type-C |
---|---|
Output Port | M.2 B-key |
Support Capacity (TB) | 2 Max |
Material | Aluminium alloy+Plastic |
Size (mm) | 117x33x16.5 |
Installation Method | Tool-free, slide cover disassembly |
B-Key Interface | Support NGFF (SATA III) protocol |
Compatible With | Win7/8/10/Vista/Linux/MAC OS 10 or above |
Support | Supports UASP accelerated transmission protocol Support USB 3.0, backwards-Compatible with USB 2.0 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Audio Disk Box WH21
M.2 SATA SSD Portable Hard Drive Case
M.2 SATA SSD Portable Hard Drive Case
Feature
Key Features:- High-quality chips high-speed
Using JMS576 master chip, transfer speed is up to 5Gbps, and the maximum capacity is 2TB
- Lightweight and portable
The data cable and the hard disk box are integrated, plug and play, and convenient to carry
- Self-protecting Intelligent Dormancy
Intelligent dormancy protection for 3 minutes of non-working. Hard disk self-protection to ensure data security and prolong service life
Ulasan Produk
Tidak ada ulasan