Spesifikasi
Capacity (gb) | 16 Kit (8GB x2) |
---|---|
Interface | 288Pin |
Performance (Mbps) | 2666 - 3200 3866 - 4000 (Overclock Speed) |
Operating Temperature (°C) | 0 to 85 |
Storage Temperature (°C) | -55 to 100 |
Dimensions (LxWxH) (mm) | 140x43.3x7.9 |
Application | Gaming / Content Creating |
CAS Latency | CL19~CL22 Overclock CAS Latency:CL 18-20-20-39 / CL 18-22-22-42 |
Memory Type | DDR4 |
Standard | JEDEC Overclock Standard:XMP 2.0 |
Voltage (V) | 1.2V Overclock Voltage:1.4V |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Blazing-Fast Performance For Your GamingLexar® ARES RGB DDR4 Desktop Memory elevates your PC with vibrant RGB lighting and next-level DDR4 performance for an elevated gaming experience. It features an aluminum heat spreader and an aggressive wing design for optimal heat dissipation keeping your motherboard and system cool even when overclocked.
- Enhance Your Gaming Setup With Full Range RGB Support
The Lexar® ARES RGB DDR4 Desktop Memory enhances your gameplay with vibrant RGB colors and customizable lighting effects. And with full range RGB support, you can create a dynamic atmosphere rendering your gameplay more realistic, and adding a touch of style to your gaming journey.
- Customize Your RGB Lighting With Lexar RGB Sync
With Lexar RGB Sync, a powerful RGB lighting control software, you can customize your lighting effects by setting color, intensity and speed with vibrant RGB LEDs. You can also save your RGB lighting effect profiles to easily update your build with ease. Lexar® ARES RGB DDR4 is also compatible with the RGB control software of major motherboard brands.
- Upgrade Your Gameplay With Accelerated Response Time
Take your gaming experience to the next level with the Lexar® ARES RGB DDR4 overclocked memory. Each kit is optimized for peak performance and tested rigorously for stability, reliability and compatibility with latest Intel and AMD systems.
- XMP 2.0 and AMD Ryzen Support
The Lexar® ARES RGB DDR4 is compatible with the latest INTEL XMP 2.0 and AMD Ryzen to optimize and enhance your gaming experience.
- Rigorously Tested
All Lexar product designs undergo extensive testing in the Lexar Quality Labs,facilities with more than 1,100 digital devices, to ensure performance, quality, compatibility, and reliability.
Ulasan Produk
Tidak ada ulasan