Spesifikasi
Capacity (gb) | 16 |
---|---|
Memory Type | DDR4 |
Interface | 288 Pin |
Speed (Mbps) | 3600 |
Standard | JEDEC / XMP 2.0 |
CAS Latency | CL19 / CL16-18-18-38 |
Module Size (mm) | 137.8x45.6x6.2 (with heat spreader) |
Operating Temperature (°C) | (Surface) -20 to 85 |
Storage Temperature (°C) | -55 to 100 |
Voltage (V) | 1.2/1.35 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Lexar Hades RGB DDR4 3600 Desktop Memory - 16GB- Vibrant RGB colors let you enjoy an interactive gaming experience
- Level up your gaming experience with DDR4 overclocked performance
- Lexar RGB Sync allows you to synchronize your RGB lighting controls
- Optimized with latest Intel XMP 2.0 and supports AMD Ryzen platform
- Heat dissipation to keep things cool
- Lifetime limited warranty
Ulasan Produk
Tidak ada ulasan