Spesifikasi
Interface | 288 Pin |
---|---|
Speed (Mbps) | 3600, 3200 |
Operating Temperature (°C) | -20 to 85 (Surface) |
Storage Temperature (°C) | -55 to 100 |
Memory Type | DDR4 |
Standard | JEDEC / XMP 2.0 |
Application | Gaming / Content Creating |
CAS Latency | CL19 / CL16-18-18-38 |
Module Size (mm) | 137.8x45.6x 6.2 (with heat spreader) |
Voltage (V) | 1.2/1.35 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Powerful. Colorful. OptimalThe Lexar Hades RGB DDR4 overclocked memory is the perfect upgrade for the gamer who wants next-level performance and an improved gaming experience. And with Lexar RGB Sync, bring your system to life with customizable RGB lighting controls.
- Light Up Every Moment
The Lexar Hades RGB DDR4 refreshes and enhances your gameplay with vibrant colors of RGB lighting effects. The RGB lights create a lively atmosphere rendering your gameplay more realistic, and adds a touch of style to your gaming journey.
- Speed Up Your Gameplay With Quicker Response Time
Level up your gaming experience with the Lexar Hades RGB DDR4 overclocked memory.
- Sync and Customize Your RGB Lighting Effects
With Lexar RGB Sync, a powerful RGB lighting control software, you can synchronize your lighting effects by setting color, intensity and speed. You can save your lighting effect profiles as well. The Lexar Hades RGB DDR4 is also compatible with:
- Supports XMP 2.0
The Lexar Hades RGB DDR4 is compatible with latest INTEL XMP 2.0 and AMD Ryzen to optimize and enhance your gaming experience.
- Keep Your Game Cool and Steady
The Lexar Hades RGB DDR4 is designed with a sleek aluminum heat spreader to keep your system cool for you to run your game.
- Rigorously Tested
All Lexar product designs undergo extensive testing in the Lexar Quality Labs,facilities with more than 1,100 digital devices, to ensure performance, quality, compatibility, and reliability.
Ulasan Produk
Tidak ada ulasan