Spesifikasi
Form Factor | CFexpress™ Type B |
---|---|
Interface | PCIe Gen3x2 |
Speed (MB/s) | up to 1750 (read), up to 1000 (write) |
Operating Temperature (°C) | -10 to 70 |
Storage Temperature (°C) | -25 to 85 |
Dimensions (LxWxH) (mm) | 29.60x38.50x3.80 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Shoot More High-Quality Images and 4K/8K RAW VideoDesigned to leverage the capabilities of next-generation cinema cameras and high-resolution DSLRs, the Lexar® Professional CFexpress™ Type B card allows you to capture breathtaking high-quality images and extended lengths of 4K/ 8K RAW video. It features blazing speeds of up to 1750MB/s read1, and up to 1000MB/s write.
- Capture Adventure with Ultimate Durability
Whether you’re chasing sunsets or road races—or any other adventure, the Lexar® Professional CFexpress Type B card delivers the rugged durability you need to protect from shock/vibration. So, from the Grand Canyon to the Great Wall, you have the peace of mind that you’ve got a card you can trust to capture breathtaking images.
- Save Time With Dramatically Accelerated Workflow
The high-speed performance of the card allows you to shoot and transfer files quickly. And when used with the Lexar® Professional CFexpress Type B Reader, you’ll maximize the read transfer speed capability of the card. This dramatically accelerates your workflow from start to finish, so you can save time and get back to business.
- Backwards-Compatible With XQD® Cameras
For versatility, the card is backwards compatible with select XQD® cameras2 enabling existing devices with next-generation performance.
- Warranty and Support
All Lexar Professional line memory cards come with a limited lifetime warranty and are backed by expert technical support.
- Rigorously Tested
All Lexar product designs undergo extensive testing in the Lexar Quality Labs,facilities with more than 1,100 digital devices, to ensure performance, quality, compatibility, and reliability.
Ulasan Produk
Tidak ada ulasan