Spesifikasi
Speed (MB/s) | up to 270 read, up to 180 write |
---|---|
Operating Temperature (°C) | 0 to 70 |
Storage Temperature (°C) | -25 to 85 |
Dimensions (LxWxH) (mm) | 32x24x2.1 |
Speed Class | 64GB – Class 10, U3, V60 128GB – Class 10, U3, V60 256GB - Class 10, U3, V60 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Professional-Level Performace To Capture Stunning 4K VideoDesigned for your DSLR or mirrorless cameras, the Lexar® Professional 1800x SDXC™ UHS-II Card GOLD Series lets you quickly capture and transfer high-quality photos and stunning Full-HD and 4K video with speeds up to 270MB/s read1. With the latest UHS-II technology and Video Speed Class 60 (V60) rating, this card dramatically accelerates your workflow from start to finish.
- Speed Up Your Workflow From The Field to Post-Production
Lexar Professional 1800x SDXC™ UHS-II Card GOLD Series offers super-fast read speeds up to 270MB/s1 to accelerate your post-production workflow - saving you time and getting you back to the business of photography.
- V60 Rated to Capture Smooth Full-HD and 4K Video
With the latest UHS-II technology and write speeds up to 180MB/s, the Lexar® Professional 1800x SDXC™ UHS-II Card GOLD Series allows you to handle photos in burst mode with ease. And, with V60 and UHS Speed Class 3 (U3)2, seamlessly capture stunning Full-HD and 4K video with large capacity options up to 256GB.
- Designed for Durability
These cards provide the performance you need to capture and store valuable data in a variety of elements. Lexar® Professional 1800x SDXC™ UHS-II Card is water-proof, temperature-proof, shockproof, vibration-proof, and X-ray-proof3.
- Backwards Compatible at The Highest UHS-I Speeds
For versatility, the cards are also backwards compatible with UHS-I devices, performing up to the maximum thresholds of UHS-I speed capabilities.
- Rigorously Tested
All Lexar product designs undergo extensive testing in the Lexar Quality Labs,facilities with more than 1,100 digital devices, to ensure performance, quality, compatibility, and reliability.
Ulasan Produk
Tidak ada ulasan