Spesifikasi
Connector | USB Type-C/USB Type-A |
---|---|
Compatibility | PC and Mac® systems |
Operating Temperature (°C) | 0 to 60 |
Storage Temperature (°C) | -20 to 85 |
Dimensions (LxWxH) (mm) | 65.5x16.4x9.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The power of two, all in one flash drive
With the Lexar® JumpDrive® Dual Drive D30c USB 3.1 Type-C™, you can seamlessly move files between USB Type-C™ smartphones, tablets, laptops, Macs and traditional Type-A computers. This 2-in-1 drive features dual connectors in a stylish swivel metal design. It provides high-speed USB 3.1 performance for fast file transfer, with speeds up to 150MB/s read and 50MB/s write
Easily transfer your content with Dual USB Type-C™ and Type-A Connectors
With today’s overflow of content—created, captured, and consumed—it’s easy to run out of space on your smartphone, tablet, PC, or laptop. Now with the JumpDrive D30c dual drive, you can make room for more by offloading your favorite photos and videos from your USB Type-C™ devices to computers or devices with USB Type-A ports.
With the Lexar® JumpDrive® Dual Drive D30c USB 3.1 Type-C™, you can seamlessly move files between USB Type-C™ smartphones, tablets, laptops, Macs and traditional Type-A computers. This 2-in-1 drive features dual connectors in a stylish swivel metal design. It provides high-speed USB 3.1 performance for fast file transfer, with speeds up to 150MB/s read and 50MB/s write
Easily transfer your content with Dual USB Type-C™ and Type-A Connectors
With today’s overflow of content—created, captured, and consumed—it’s easy to run out of space on your smartphone, tablet, PC, or laptop. Now with the JumpDrive D30c dual drive, you can make room for more by offloading your favorite photos and videos from your USB Type-C™ devices to computers or devices with USB Type-A ports.
Peringatan
" - Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number "
Feature
Speed up to 130MB/s read and 50MB/s writeDurable Swivel Design
256-bit AES
Ulasan Produk
Tidak ada ulasan