Spesifikasi
Interface | USB 3.0 |
---|---|
Connector | USB Type-C / USB Type-A |
Compatibility | PC and Mac® systems |
Operating Temperature (°C) | 0 to 60 |
Storage Temperature (°C) | -25 to 85 |
Color | Silver |
Dimensions (WxLxH) (mm) | 28.6x14.5x8.6 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The ultra compact 2-in-1 USB Type-C flash drive solution
With the compact Lexar® JumpDrive®Dual Drive D35c USB 3.0 Type-C™, you can easily transfer and share content between USB Type-C™ smartphones, tablets, computers, and standard Type-A devices with ease. This 2-in-1 drive features compact metal housing and provides high-speed USB 3.0 performance for fast file transfer, with speeds up to 100MB/s read
Move files at USB 3.0 speeds
Powered by USB 3.0 performance, JumpDrive D35c makes quick work of transferring files. With read speeds up to 100MB/s1, you can transfer content with ease. And for added versatility, the drive is backward compatible with 2.0 devices.
With the compact Lexar® JumpDrive®Dual Drive D35c USB 3.0 Type-C™, you can easily transfer and share content between USB Type-C™ smartphones, tablets, computers, and standard Type-A devices with ease. This 2-in-1 drive features compact metal housing and provides high-speed USB 3.0 performance for fast file transfer, with speeds up to 100MB/s read
Move files at USB 3.0 speeds
Powered by USB 3.0 performance, JumpDrive D35c makes quick work of transferring files. With read speeds up to 100MB/s1, you can transfer content with ease. And for added versatility, the drive is backward compatible with 2.0 devices.
Peringatan
" - Mohon untuk mengecek kembali informasi ukuran dan detil produk pada Attribute Information sebelum membeli- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya. Produk yang diterima akan sesuai dengan informasi model number/part number "
Feature
Speed up to 100MB/s readUSB Type-C & USB Type-A Connectors
Compact Design
256-bit AES
Ulasan Produk
Tidak ada ulasan