Spesifikasi
Interface | USB 2.0 |
---|---|
Operating Temperature (°C) | 0 to 60 |
Storage Temperature (°C) | -10 to 70 |
Dimensions (LxWxH) (mm) | 40x12.2x2.2 |
System Supported | PC and Mac® systems |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
Features:- Store It All-In An Ultra-Slim Drive
The Lexar® JumpDrive® M25 USB Flash Drive provides reliable portable storage, allowing you to easily transfer, store, and share files on the go. The drive sports an ultra-slim design with a loop, making it easy to unobtrusively tether to a key ring, attach to a backpack, or hook to a purse or briefcase.
- Ultra-Slim Metal Design
The drive is ultra-slim with a sleek metal finish to accompany the simple plug-and-play design that allows you to quickly and easily store files, so wherever you go, your information goes with you.
- Works With Both PC and Mac®
Compatible with both PC and Mac® systems, the JumpDrive M25 USB Flash Drive allows you to easily store a large number of photos, music, and video files.
- Choose From A WIde Range of Capacities
It’s easy to store more of your data in one place with a capacity that suits your needs.
- Rigorously Tested
All Lexar product designs undergo extensive testing in the Lexar Quality Labs,facilities with more than 1,100 digital devices, to ensure performance, quality, compatibility, and reliability.
Ulasan Produk
Tidak ada ulasan