Hanna Instruments pH and ORP Meter
#Grup produk P107666486
Spesifikasi
Range (pH) | 0 to 14 |
---|---|
Range (mV) | -1999 to +1999 |
Resolution (pH) | 0.01 |
Resolution (mV) | 1 |
Accuracy (pH) | ±0.01 |
Accuracy (mV) | ±1 |
Battery Type/Life | 1 x 9V / approx. 100 hours of continuous use |
Dimensions (mm) | 185x82x53 |
Environment Temperature (°C) | 0 to 50 (32 to 122°F); RH max 95% |
Input Impedance (ohm) | 10¹² |
Temperature Compensation | Manual, 0 to 100°C (32 to 212°F) |
pH Calibration | Manual, 2 point, through trimmers, (offset ±1 pH; slope 85 to 105%) |
pH Electrode | HI 1230B, combination, double junction, BNC connector, 1 m (3.3ft) cable (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI-8014 is a rugged, handheld pH meter specifically designed with ease of use in mind. This affordable meter is ideal for education and field applications and performs pH measurements with Manual Temperature Compensation and ORP measurements.
Two-point calibration can be performed with trimmers on the front panel. The set values are stored even when the meter is shut off.
This rugged, manual pH meter is perfect for educational purposes and teaching students the fundamentals of pH measurement.
Two-point calibration can be performed with trimmers on the front panel. The set values are stored even when the meter is shut off.
This rugged, manual pH meter is perfect for educational purposes and teaching students the fundamentals of pH measurement.
Feature
- Manual calibration- Easy mode selection
- Rugged for heavy use
Ulasan Produk
Tidak ada ulasan