Hanna Instruments K-Type 1-Channel Heavy-Duty

Sebelum PPN:
Rp8.799.900
Spesifikasi
Resolution (°C)0.1 (up to 199.9); 1°C (outside) 0.1°F (up to 399.9°F); 1°F (outside)
Accuracy (%)±0.2 F.S. (for 1 year, excluding probe error)
ProbeHI 766 series K-type thermocouple (not included)
Battery Type/Life1.5V AA (4) / approximately 2000 hours of continuous use
Dimensions (mm)196x80x60
Environment Temperature (°C)-10 to 50 (14 to 122°F); RH max 100%
Temperature Range (°C)-50.0 to 1350; -58.0 to 2462°F

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI 9063 K-type thermocouple thermometer features auto ranging, enhanced accuracy, and display current temperature along with the high and low extremes achieved during the measuring session on the LCD.
The HOLD button freezes the display to allow the user time to record readings. The °C/°F button switches between the Celsius and Fahrenheit temperature scale. The CLEAR button assigns the reading to high and low temperature values.
HI 9063 is equipped with BEPS (Battery Error Prevention System) which alerts the user in the event that low battery power could adversely affect readings.
Feature
- Auto ranging
- Enhanced accuracy
- Waterproof casing
- High/Low function
- °C to °F shifting
- HOLD function
- BEPS and low battery warning
- Battery life indicator at start-up

Ulasan Produk

Tidak ada ulasan