Hanna Instruments pH Electrode for Yogurt Analysis

Sebelum PPN:
Rp12.999.900
Spesifikasi
Suitable ForHI-99164 pH meter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Key Features

Glass body
Built-in temperature sensor
Conical glass tip


Glass body

The glass body of the FC213D allows standards and samples to reach thermal equilibrium quickly whilst also providing chemical resistance.


Viscolene electrolyte

The viscolene electrolyte offers a hard gel interface between the inner electrode components and the sample being measured. The electrolyte is silver-free for use in yogurt and is maintenance free too.


Conical tip shape

The design allows for penetration into semi-solids and emulsions for the direct measurement of pH in yogurt products.


Open junction reference

Clogging of the reference junction is a common challenge faced by yogurt producers as the milk solids and proteins can easily build up on the electrode. The open junction design of the FC213D resists clogging and continues to provide accurate, stable readings.


Built-in temperature sensor

A thermistor temperature sensor is in the tip of the indicating pH bulb. A temperature sensor should be as close as possible to the indicating pH bulb in order to compensate for variations in temperature.

Low temperature glass

The FC213D electrode uses Low Temperature (LT) glass for the sensing bulb. The LT glass tip is a lower resistance glass formulation. As the temperature of the sensing glass decreases, the resistance of the LT glass will increase approaching that of standard glass at ambient temperatures. The FC213D is suitable to use with samples that measure from 0 to 50°C.

Ulasan Produk

Tidak ada ulasan