Hanna Instruments pH/TDS/Temperature Monitor

Sebelum PPN:
Rp9.899.900
Spesifikasi
Range (pH)-0.0 to 14.0
Range TDS (ppm)0 to 1990
Resolution (pH)0.1
Resolution TDS (ppm)10
Accuracy (pH)±0.2
Accuracy TDS (%)±2 F.S
Dimensions (mm)160x110x35
Environment Temperature (°C)0 to 50 (32 to 122°F); RH max 95%
Power Supply (V)12 DC adapter (included)
TDS CalibrationManual one point through trimmer
TDS ProbeHI-7634 TDS probe (fixed)
Temperature Accuracy (°C)±0.3
Temperature CompensationAutomatic, 5 to 50°C
Temperature ProbeStainless steel temperature probe with 2m cable (fixed)
Temperature Range (°C)-10.0 to 60.0
Temperature Resolution (°C)0.1 (-10 to 120); 1 (<-10)
pH CalibrationManual two points through trimmers
pH ElectrodeHI-1286 PEI body pH electrode, BNC connector and 2 m cable (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI-981504/5-02 offers continuous measurement of pH, TDS and temperature, simultaneously displayed on one display.
The HI-1286 gel-filled pH electrode is provided with a water resistant sleeve to protect the BNC connector. The unique design of the electrode provides longer life in aggressive solutions. The HI-7634 TDS probe is easy to clean and requires little maintenance. Measurements are accurate and the meter can be calibrated at one or two points for pH.

Ulasan Produk

Tidak ada ulasan