Hanna Instruments Grocheck pH/EC Continuous Monitor
#Grup produk P107661463
Spesifikasi
pH Range (pH) | 0.0 to 14.0 |
---|---|
pH Resolution (pH) | 0.1 |
pH Calibration | Manual, one or two-point |
EC Range (mS/cm) | 0.00 to 9.99 |
EC Resolution (mS/cm) | 0.01 |
Accuracy (pH) | ±0.2 |
Dimensions (mm) | 160x110x35 |
EC Accuracy (%) | ±2 F.S |
EC Calibration | Manual, one-point |
EC/TDS Probe | HI7632 EC probe (fixed), HI1283 grounding bar with 2 m (6.6ft) cable (included) |
EC/TDS Temperature Compensation | automatic from 5 to 50°C (41 to 122°F) (EC only) |
Environment Temperature (°C) | 0 to 50 (32 to 122°F); RH max 95% |
Power Supply (V) | 12DC adapter (included) |
Temperature Correction Coefficient | 0.7 ppm = 1 µS/cm |
pH Electrode | HI1286 interchangeable pH electrode (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
HI 981405N (pH and EC) is specially designed to meet the needs of simple continuous monitoring. You can simply install the meter above the sample to be tested for continuous measurement.
The HI 1286 gel-filled pH electrode features a waterproof sheath to protect BNC connector against humidity and vapours. Moreover, the unique design of the electrode provides longer life in aggressive solutions. The meter is equipped with two large LCDs for easy-to-read measurements even from a distance. Measurements are accurate and the meters can be calibrated at one or two points for pH, and at a single point for EC. You no longer need to worry about battery changes because these units run without interruption on 12 Vdc power supply.
The HI 1286 gel-filled pH electrode features a waterproof sheath to protect BNC connector against humidity and vapours. Moreover, the unique design of the electrode provides longer life in aggressive solutions. The meter is equipped with two large LCDs for easy-to-read measurements even from a distance. Measurements are accurate and the meters can be calibrated at one or two points for pH, and at a single point for EC. You no longer need to worry about battery changes because these units run without interruption on 12 Vdc power supply.
Ulasan Produk
Tidak ada ulasan