Hanna Instruments Grocheck pH/TDS Continuous Monitor

Sebelum PPN:
Rp8.099.900
Spesifikasi
pH Range (pH)0.0 to 14.0
pH Resolution (pH)0.1
pH CalibrationManual, one or two-point
TDS Range (mg/L)0 to 1990 (ppm)
TDS Resolution (mg/L)10 (ppm)
Accuracy (pH)±0.2
Dimensions (mm)160x110x35
EC/TDS ProbeHI7632 EC probe (fixed), HI1283 grounding bar with 2 m (6.6ft) cable (included)
EC/TDS Temperature Compensationautomatic from 5 to 50°C (41 to 122°F) (EC only)
Environment Temperature (°C)0 to 50 (32 to 122°F); RH max 95%
Power Supply (V)12DC adapter (included)
TDS Accuracy (%)±2 F.S
TDS CalibrationManual, one-point
Temperature Correction Coefficient0.7 ppm = 1 µS/cm
pH ElectrodeHI1286 interchangeable pH electrode (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI 981404N is ideal for agricultural, horticultural and hydroponics applications where pH and TDS levels need to be continuously monitored for optimal plantgrowth.
HI 981404N continuously monitor and display the pH and TDS values of a solution on an easy to read set of dual LCD's.
The HI 1286 gel filled pH electrode is replaceable and the BNC connector is protected behind a waterproof sheath. The unique design of the electrode guarantees greater clogging resistance in fertilizer solutions with high concentrations of phosphate, nitrate, etc. TDS measurements are performed using the 4-4-2 conversion factor of 0.7 so you do not need to convert the readings. Both models are equipped with a grounding bar to ensure more accurate pH measurements and longer electrode life.
The HI 981404N are compact and easy to install and use. This makes them ideal for all continuous monitoring applications.

Ulasan Produk

Tidak ada ulasan