Hanna Instruments Spare DO/EC/T Probe

Sebelum PPN:
Rp55.999.900
Spesifikasi
Suitable ForHI9828
Cable Length (m)4
IP RatingIP68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-sensor probe for the HI-9828
The HI-769828/4 is a spare dissolved oxygen, conductivity and temperature probe for the HI-9828 with a 4m cable.
The probe features a multi-strand, multi-conductor shielded cable with 4m, 10m, and 20m lengths available. Its rugged, waterproof design makes it ideal for field use.
IP68 - Dust-tight and protected against the effects of continuous immersion in water beyond 1m.

Ulasan Produk

Tidak ada ulasan