Hanna Instruments Replacement DO/EC/°C Probe

Sebelum PPN:
Rp68.999.900
Spesifikasi
Suitable ForHI9828
Cable Length (m)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-sensor probe for the HI-9828
The HI-769828/20 is a spare dissolved oxygen, conductivity and temperature probe for the HI-9828 with a 20m cable.
Sensor replacement is quick and easy with field replaceable, screw type connectors that are colour-coded for easy sensor identification. The probe features a multi-strand-multi-conductor shielded cable with 4m, 10m, and 20m lengths available. Its rugged, waterproof design makes it ideal for field use.
IP68 - Dust-tight and protected against the effects of continuous immersion in water beyond 1m.

Ulasan Produk

Tidak ada ulasan