Hanna Instruments Temperature T-Logger with Locking Wall Cradle
#Grup produk P107658885
Spesifikasi
Logging Memory | up to 4000 samples |
---|---|
Dimensions (mm) | 60x37x17 (2.4x1.5x0.7inch) |
Temperature Range (°C) | -30.0 to 70.0 (-22.0 to 158.0°F) |
Temperature Accuracy (°C) | ±0.4 (-20 to 60); ±0.6 (outside); ±0.7°F (-4 to 140°F); ±1.1°F (outside) |
Logging interval | user selectable, from 1 minute to 24 hours |
Battery Type/Life | CR2032 3V lithium ion / approximately 2 years |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The HI143 T-Logger temperature dataloggers represent the most economical and secure way of monitoring temperature continuously over long periods of time. These models are housed in a water-resistant casing that seals against the ingress of dust and water jets. The HI143 T-Loggers can be setup and controlled with the supplied PC software, along with an RS232 or USB communication cradle.
Store up to 4,000 readings
Programmable alarms
Password security protection
Store up to 4,000 readings
Programmable alarms
Password security protection
Ulasan Produk
Tidak ada ulasan