Hanna Instruments GroCheck pH Temperature Monitor
#Grup produk P107658788
Spesifikasi
pH Range (pH) | 0.0 to 14.0 |
---|---|
pH Resolution (pH) | 0.1 |
pH Calibration | Automatic, one or two points with two sets of memorized buffers (pH 4.01/ 7.01/10.01 or pH 4.01/6.86/9.18) |
pH Electrode | HI1293 PEI body, pre-amplified pH electrode with 1/2inch NPT pipe thread, DIN connector and 2 m (6.6ft) cable (included) |
Power Supply (V) | 12 DC adapter (included) |
Accuracy (pH) | ±0.1 |
Dimensions (mm) | 160x105x31 |
Environment Temperature (°C) | 0 to 50 (32 to 122°F); RH max 95% |
Temperature Accuracy (°C/°F) | ±0.5 /±1 |
Temperature Probe | HI1294 temperature probe with 1.2inch NPT pipe thread and 2 m (6.6ft) cable (fixed) |
Temperature Range (°C/°F) | 0.0 to 60.0 / 32.0 to 140.0 |
Temperature Resolution (°C/°F) | 0.1 / 0.1 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
This waterproof indicator has been specially designed to meet the grower's need for equipment suited to the aggressive environments of agricultural and hydroponics applications. Measurements are highly accurate and the meter can be calibrated at one or two points.
Low battery and battery changes are no longer a problem thanks to a 12 Vdc power supply included with the meter.
The HI 1293D pH electrode & the temperature probe have been molded with pipe thread (1/2inch NPT), which allows the user to attach them to an in-line system. Moreover, the pH electrode has been specially designed to guarantee greater clogging resistance in fertilizer solutions with high concentrations of phosphate and nitrate.
Low battery and battery changes are no longer a problem thanks to a 12 Vdc power supply included with the meter.
The HI 1293D pH electrode & the temperature probe have been molded with pipe thread (1/2inch NPT), which allows the user to attach them to an in-line system. Moreover, the pH electrode has been specially designed to guarantee greater clogging resistance in fertilizer solutions with high concentrations of phosphate and nitrate.
Feature
Waterproof housingThe HI991401's waterproof housing has been designed to meet the grower’s need for a monitor that is well-suited to the environments found in agricultural and hydroponics applications
HI1293 pH electrode
HI1293 pH electrode has been specially designed to address the needs of growers. Its design guarantees greater clogging resistance in fertilizer solutions with high concentrations of nutrients to ensure longer electrode life.
Auto Calibration
Measurements are highly accurate and can be verified with one-or two-point calibrations.
Power Supply
With a 12 VDC power supply included with the meter, low battery failures are never an issue.
Ulasan Produk
Tidak ada ulasan