Hanna Instruments Foodcare Thermistor Thermometer

Sebelum PPN:
Rp5.499.900 - Rp5.699.900
Spesifikasi
Dimensions (mm)152x58x30
Automatic Shut-offuser selectable: 8 min of non-use
Battery Type/Life1.5V AAA (3) / approximately 2000 hours of continuous use
Thermistor Temperature Resolution (°C)0.1 (0.1°F)
Thermistor Temperature Range (°C)-50.0 to 150.0 (-58.0 to 302.0°F)
Thermistor Temperature Accuracy (°C)±0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HI 93501N is a waterproof thermometer designed for daily use in food applications such as industrial kitchens and catering. This meter also adds a stability indicator bargraph and HOLD button to freeze readings on the LCD.
The HI 762PWL penetration probe is included. A diverse assortment of HI 762 probes and cable lengths are available. Probes can be ordered with different handle colors to prevent cross-contamination.
The display indicates the remaining battery power at startup then continuously checks the battery level and warns the user with ample time to change the battery.
The instruments are equipped with BEPS (Battery Error Prevention System) which alerts the user in the event that low battery power could adversely affect readings.
Users can check the meter's accuracy at any time with HANNA calibration keys. Simply plug the key into the meters probe input and if the display value does not match those of the key, the meter is due for recalibration.

Ulasan Produk

Tidak ada ulasan