Hanna Instruments Amperometer Simulator and Calibrator In One

Sebelum PPN:
Rp12.999.900
Spesifikasi
Dimensions (mm)180x83x40
Resolution (mA/pH)0.01; 0.01
Power Supply (V)9; approximately 1600 hours of continuous use; or 12DC adapter (included)
Passive Measure0.00 to 19.99 mA; -3.50 to 14.00 pH
Passive Drive2.00 to 19.99mA; -1.50 to 14.00 pH
Accuracy (mA)'±0.01; 0.01 pH at 20°C
Active Drive2.00 to 19.99 mA; -1.50 to 14.00 pH
Active Measure0.00 to 19.00mA; -3.50 to 14.00 pH
Fuse5x20mm, 200mA, 250V
Input Resistance (ohm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simulator and calibrator
This portable simulator can monitor and regulate 4-20 mA from practically any process meter with or without a voltage generator. The communication bus from process instrumentation can be simulated in any of the following modes:
Passive drive/calibrator mode - HI-931002 can set the 4-20mA current values and the user can then adjust the process meter accordingly.
Active drive/Simulator mode - Hi-931002 simulates the correct current values as above in addition to providing power to the bus communication. Power is provided through an external adapter (included) which is connected to the simulator. This mode is ideal to calibrate chart recorders, pressure transducer or current indicators.
Passive measurement/tester mode - HI-931002 practically becomes an Amperometer. It measures and displays the mA (or pH) values transmitted by the process meter.
Active measurement/Tester mode- Same as above in addition to providing voltage to the 4-20mA bus.

Ulasan Produk

Tidak ada ulasan