Hanna Instruments Portable pH/mV/Celsius Meter
#Grup produk P107658104
Spesifikasi
Range (pH/mV) | pH 0.00 to 14.00; mV ±1999 |
---|---|
Resolution (pH/mV) | pH 0.01; mV 1 |
pH/mV Accuracy at 20°C/68°F | pH ±0.01; mV ±1 |
Typical EMC Deviation (pH/mV) | pH ±0.05; mV ±8 |
pH Calibration | Manual 2 point through offset and slope trimmers |
Offset Calibration | ±1pH |
Slope Calibration | from 85 to 105% |
Battery Type/Life | 1 x 9V/Life 100 hours of continuous use |
Dimensions (mm) | 185x82x53 |
Environment | 0 to 50°C (32 to 122°F); max 95% RH non-condensing |
Input Impedance (ohm) | 10¹² |
Temperature Compensation | Manual from 0 to 100°C (32 to 212°F) |
pH Electrode | HI 1230B combination, double-junction, gel-filled, with BNC connector and 1 m (3.3ft) cable (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Ulasan Produk
Tidak ada ulasan