Mitutoyo Absolute Digital Caliper (Jangka Sorong)
#Grup produk P107645225
Spesifikasi
Size (inch/mm) | 80/0.01 |
---|---|
Data Output | Yes |
Max. Permissible Error E MPE (inch) | ±0.005 |
Battery Life (hour) | Approx. 5000 |
DATA (Output With Cable) / HOLD (Display Value) | Yes |
Dimensions a (mm) | 150 |
Inside Measuring From (mm/inch) | 25.5 /1,004 |
Low Voltage Alarm | Yes |
Max. Permissible Error S MPE (inch) | ±0.005 |
Maximum Response Speed | Unlimited mm/s |
Offset (inch) | 0.5 |
Origin (ABS-Zero) | Yes |
Size (b) (mm) | 24 |
Size (e) (mm) | 32 |
Size (f) (inch/mm) | 0.5/10 |
Size D (mm) | 113.8 |
Size c (mm) | 62.8 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A Mitutoyo waterproof digital caliper suitable for use in the presence of coolant or cutting oil. Lightweight, carbon-fibre construction for easy handling and equipped with plain stainless-steel jaws. ABSOLUTE System scale for error free, high-speed measurement. SPC data output.
Ulasan Produk
Tidak ada ulasan