Sebelum PPN:
Rp2.499.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Type | Single speed control pack |
---|---|
Braking Current (Peak Value) | It depends on the combined motor. |
Rotation Speed Setting Method | By one of the following: Setting by external potentiometer (accessory): PAVR-20KY (20 kΩ, 1/4 W) ; · Setting by external DC voltage: 0 to 6 V DC, 10 mA or more |
Braking Current Duration | Apply braking current until the motor stops. |
Power Input Frequency (Hz) | 50/60 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Accessories: Circuit, external speed setting device, surface connection socket, instruction manual
Ulasan Produk
Tidak ada ulasan