Sika Sikadur 30
#Grup produk P107534798
Spesifikasi
Size (kg) | 6 |
---|---|
Packaging | Pail |
Color | Part A: white; Part B: black; Part A+B mixed: light grey |
Composition | Epoxy resin and selected fillers |
Shelf Life | 24 months from date of production |
Storage Conditions | Store in original, unopened and undamaged packaging in dry conditions at temperatures between +5 °C and +30 °C. Protect from direct sunlight. |
Ambient Air Temperature (°C ) | +8 and +35 |
Density (kg/L) | 1.98 ± 0.10 (parts A+B mixed) (at +23 °C) |
Layer Thickness (mm) | 30 max. |
Material Temperature (°C) | +8 and +35 |
Mixing Ratio | Part A : Part B = 3 : 1 by weight or volume |
Pot Life (minute) | +8 °C: ~120; +20 °C:~90; +35 °C: ~20 |
Service Temperature (°C) | -40 to +45 (when cured at +23 °C) |
Shear Strength (N/mm²) | 1 day/+15 °C: ~4;1 day/+35 °C: ~17; 3 day/+15 °C: ~15;1 day/+35 °C: ~18; 7 day/+15 °C: ~16; 7 day/+23 °C: ~18; 7 day/+35 °C: ~18 |
Squeezability (mm²) | 4000 (at +15 °C at 15 kg) |
Substrate Temperature (°C) | +8 and +35 |
Tensile Adhesion Strength (N/mm²) | 7 days/Concrete dry/+23 °C: > 4; 7 days/Steel/+23 °C: > 17 |
Tensile Strength (N/mm²) | 1 day/+15 °C: ~20;1 day/+35 °C: ~26; 3 day/+15 °C: ~23;1 day/+35 °C: ~27; 7 day/+15 °C: ~26;7 day/+35 °C: ~29 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Sikadur-30 is a 2-part epoxy based thixotropic structural adhesive which bonds to most construction materials. It has high mechanical strength and is used for bonding structural reinforcement and structural strengthening using steel or Sika CarboDur plates.
Feature
Sikadur-30 has the following advantages:- Easy to mix and apply.
- No primer needed.
- High creep resistance under permanent load.
- Very good adhesion to concrete, masonry, stonework, steel, cast iron, aluminium, timber and Sika CarboDur Plates.
- Hardening is not affected by high humidity.
- High strength adhesive.
- Thixotropic: non-sag in vertical and overhead applications.
- Hardens without shrinkage.
- Suitable for structural concrete repair, class R4
- Different coloured components (for mixing control).
- High initial and ultimate mechanical resistance.
- High abrasion and shock resistance.
- Impermeable to liquids and water vapour.
Use
Suitable for structural concrete repair (Principle 3, Method 3.1 of EN 1504-9). Repair of spalling and damaged concrete in buildings, bridges, infrastructure and superstructure works.Suitable for structural strengthening (Principle 4, Method 4.3 of EN 1504-9). Increasing the bearing capacity of the concrete structure by bonding plate reinforcement
Adhesive for bonding structural reinforcement, particularly in structural strengthening works. Especially for the following uses:
- Sika CarboDur Plates to concrete, brickwork and timber (for details see the Sika CarboDur Product Data Sheet, the "Method Statement for Sika CarboDur Externally Bonded Reinforcement" Ref: 850 41 05 and the "Method Statement for Sika CarboDur Near Surface Mounted Reinforcement" Ref: 850 41 07).
- Steel plates to concrete (for details see the relevant Sika Technical information).
Ulasan Produk
Tidak ada ulasan