PROTO Sliding T-Handle Bar

Sebelum PPN:
Rp1.299.900
Spesifikasi
Corrosion ResistantYes
Handle ShapeT-Handle
Drive Tool StyleSliding T-Handle
Grip StyleKnurled
Handle TypeT Shape
MaterialAlloy Steel
Drive Size (inch)1
FinishChrome
Head TypeStandard
Overall Length (inch)28 1/2
StandardsASME B107.10M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sliding T-style breaker bars have a sliding drive plug that the socket attaches to and is perpendicular to the bar. The sliding drive plug can be repositioned to make the handle shorter for use in tight spaces or longer to increase the amount of torque required to loosen overtightened fasteners.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait