Spesifikasi
| Corrosion Resistant | Yes |
|---|---|
| Handle Color | Black |
| Handle Type | One Piece |
| Pin Diameter (inch) | 5/16 |
| Pin Length (inch) | 1/2 |
| Side or Face Opening | Face |
| Adjustable | Manual |
| Adjustment Type | Quick Adjust |
| Capacity (inch) | 4 |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Maximum Jaw Capacity (inch) | 4 |
| Measurement Type | SAE |
| Overall Length (inch) | 10 1/2 |
| Pin Shape | Round |
| Standards | Federal Specification GGG-W-665B |
| Tether Style | Tether Capable |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Adjustable face spanner wrenches are hinged and V-shaped to fit different diameter fasteners and collars. They grip the round holes on the face of collars, bearings, and other machine tool components to loosen or tighten them during removal or installation.
Ulasan Produk
Tidak ada ulasan




















































































































































