Yokogawa Test & Measurement Multimeter Digital (Multitester)

Sebelum PPN:
Rp1.799.900 - Rp2.899.900
Spesifikasi
AC Current (A)10
AC Voltage (V)600
DC Current (A)10
DC Voltage (V)600
Dimensions (WxDxH) (mm)74x31x155
Maximum Display Count4300
Power SupplyAAA batteries (LR6) x 2 (included)
Resistance (ohm)40M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AC / DC voltage measurement, AC / DC current measurement, resistance measurement, continuity check, diode test
Compact size ideal for mobile phones
Large display for easy viewing
20A measurement with a safety design
Easy-to-use auto hold function
Excellent safety design
It is also possible to check the condenser
Overrange warning function (warning with buzzer, when measuring voltage / current)
Auto power off function (about 20 minutes, continuous measurement is possible by canceling)
* Accuracy: ± (% reading + digit)

Ulasan Produk

Tidak ada ulasan