Niigata Seiki (SK) Straight Scale Silver Scale
#Grup produk P107134631
Kondisi Barang:
Authorized Partner
Spesifikasi
Material | Stainless steel SUS420J2 (hard chrome plated finish) |
---|---|
Lower Row Pitch (mm) | 1 |
Upper Row Pitch (mm) | 1 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The newly designed staircase scale prevents misreading in millimeters!
Step-like scale that makes it easy to see the scale in 1 mm increments
It is a repeating number type with large numbers that are easy to see.
The outer peripheral surface is chamfered so that it can be handled safely with bare hands.
For drawing, marking work, and dimensional measurement
* Only 150mm has a vertical scale on the back side
[Cancellation is not possible after ordering for products with a calibration certificate] * Orders for products with a calibration certificate and traceability system diagram can only be made online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Step-like scale that makes it easy to see the scale in 1 mm increments
It is a repeating number type with large numbers that are easy to see.
The outer peripheral surface is chamfered so that it can be handled safely with bare hands.
For drawing, marking work, and dimensional measurement
* Only 150mm has a vertical scale on the back side
[Cancellation is not possible after ordering for products with a calibration certificate] * Orders for products with a calibration certificate and traceability system diagram can only be made online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan