SK (Niigata Seiki) Standard Dial Gauge

Sebelum PPN:
Rp879.900
Spesifikasi
Diameter (mm)58
Measuring Force (N)1.5 or less
Minimum Reading (mm)0.01
Dimensions (mm)phi 58
Measuring Range (mm) 0-10
Mounting Diameter (Φmm)(Shaft diameter) 8
Suitable Bit Shank Diameter (Φmm)8
Type of Scale±0-100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The limit needle is attached.
An O-ring is incorporated to prevent water and oil from entering through the gap between the outer frame and the inner frame.
A jewel bearing is used for the bearing part.
For measuring displacement such as unevenness of a flat surface, quality of mounting of a workpiece, shaft runout, and squareness.
* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan