SK (Niigata Seiki) Small Dial Gauge
#Grup produk P107134570
Spesifikasi
Manufacturer Code | 151509 |
---|---|
Minimum Display (mm) | 0.01 |
Dial Diameter (mm) | 42 |
Measuring Force (N) | 1.5 or less |
Measuring Range (mm) | 0 to 3 |
Mounting shaft diameter (mm) | 8 |
Repeatability (µm) | 5 |
Scale Specification | ±0-50 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a standard size dial gauge.
For measuring the unevenness of a flat surface, the quality of mounting a workpiece, and the runout of a shaft.
* We do not deliver to individual homes (detached houses / apartments). em>
* Products with proofreading cannot be canceled after ordering.
* For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
For measuring the unevenness of a flat surface, the quality of mounting a workpiece, and the runout of a shaft.
* We do not deliver to individual homes (detached houses / apartments). em>
* Products with proofreading cannot be canceled after ordering.
* For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Ulasan Produk
Tidak ada ulasan