SK (Niigata Seiki) Digital Inside Caliper (Knife Edge Type) (Jangka Sorong)
#Grup produk P107134491
Spesifikasi
Manufacturer Code | 151346 |
---|---|
Minimum Display (mm) | 0.01 |
Depth Bar | None |
Instrumental Error (mm) | ±0.04 |
Jaw Dimension (mm) | 75 |
Measuring Range (mm) | 18-200 |
Power Supply | Button type silver oxide battery (SR44) x 1 (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It is a caliper for inner measurement only. It is a long jaw shape.
Inside measurement.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Inside measurement.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Ulasan Produk
Tidak ada ulasan