SK (Niigata Seiki) Digital Caliper for Hole Pitch (Jangka Sorong)
#Grup produk P107134473
Sebelum PPN:
Rp5.699.900 - Rp6.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Minimum Display (mm) | 0.01 |
---|---|
Depth Bar | None |
Instrumental Error (mm) | ±0.05 |
Power Supply | Button type silver oxide battery (SR44) x 1 (included) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
For hole pitch measurement.
Quickly measure the inter-core dimension of the hole (D-150A is 5 mm, D-150A2 is 10 mm added from the displayed value is the inter-core dimension)
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Quickly measure the inter-core dimension of the hole (D-150A is 5 mm, D-150A2 is 10 mm added from the displayed value is the inter-core dimension)
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Ulasan Produk
Tidak ada ulasan