SK (Niigata Seiki) Dial Indicator
#Grup produk P107134455
Spesifikasi
Manufacturer Code | 151703 |
---|---|
Minimum Display (mm) | 0.01 |
Dial Diameter (mm) | 38 |
Measuring Force (N) | 0.5 or less |
Adjacent Error (µm) | 5 |
Measuring Range (mm) | 0 to 0.8 |
Mounting shaft diameter (mm) | 6, 8 |
Repeatability (µm) | 3 |
Return Error (µm) | 3 |
Scale Specification | 0-40-0 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The tip of the stylus is a ruby ball specification. You can easily measure in narrow places or deep places that cannot be measured with a dial gauge.
Measurement of unevenness and squareness in narrow spaces where dial gauges cannot be used.
* We do not deliver to individual homes (detached houses / apartments). em>
* Products with proofreading cannot be canceled after ordering.
* For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Measurement of unevenness and squareness in narrow spaces where dial gauges cannot be used.
* We do not deliver to individual homes (detached houses / apartments). em>
* Products with proofreading cannot be canceled after ordering.
* For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Ulasan Produk
Tidak ada ulasan