Spesifikasi
| Measurement Temperature Range (°C) | -5 to 50 (IN) -50 to 70 (OUT) |
|---|---|
| Measurement Accuracy (°C) | ±1 (0 to 40), ±2.5 (other than that) |
| External Sensor Cord Length (m) | about 3 |
| Dimensions (WxDxH) (mm) | 102x20x74 |
| Minimum Temperature Display (°C) | 0.1 |
| Power Supply | AAA battery for monitor x 1 (included) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can switch between indoor and outdoor temperatures. Large display and easy to read.
Measurement of indoor and outdoor temperatures.
* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water.
[Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Measurement of indoor and outdoor temperatures.
* If it gets dirty, do not wipe it with volatile oil such as thinner or alcohol. Never disassemble this machine. This machine is not waterproof. Do not use it in a place where it will be exposed to water.
[Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Ulasan Produk
Tidak ada ulasan




















































































































































