Spesifikasi
| Material | Glass fiber (FRP) |
|---|---|
| Maximum measurement length (mm) | 800 |
| Storage Dimensions (mm) | 1420 |
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
It is a direct reading type with a built-in polyester tape that shows the separation distance at a glance.
Height measurement of trucks and cargo.
Height measurement of trucks and cargo.
Ulasan Produk
Tidak ada ulasan