Hioki Solar High Tester
#Grup produk P107129815
Kondisi Barang:
Spesifikasi
AC Voltage (V) | 600 |
---|---|
DC Voltage (V) | 600 |
Dimensions (WxDxH) (mm) | 60x23x135 |
Continuous Usage Time (hour) | 150 |
Maximum Display Count | 4199 |
Power Supply | Lithium ion secondary battery (solar charging), coin type lithium battery (CR2032) x 1 (included) |
Resistance (ohm) | 41.99M |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The 3245 Solar High Tester uses a lithium-lion battery with little charge / discharge deterioration for the solar battery that is the main power source, and adopts a hybrid power supply system that automatically switches to the auxiliary power supply primary battery drive in the unlikely event of insufficient charging. ..
Although it is a pocket type, it has a safety design that conforms to CAT III, and it has the ability to be used on industrial power lines, which could not be used due to safety problems with the conventional pocket type. Style DMM.
With a usability that does not make you feel like a solar rechargeable type, it achieves both ecology and convenience.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Although it is a pocket type, it has a safety design that conforms to CAT III, and it has the ability to be used on industrial power lines, which could not be used due to safety problems with the conventional pocket type. Style DMM.
With a usability that does not make you feel like a solar rechargeable type, it achieves both ecology and convenience.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan