Hioki Earth High Tester
#Grup produk P107129736
Kondisi Barang:
Spesifikasi
Continuous Use Time | 500 times or more |
---|---|
Dimensions (WxDxH) (mm) | 164x119x88 |
Power Supply | AA batteries (R6P) x 6 (included) |
Earth Voltage (V) | 30 |
Earth Voltage Measurement | AC30V |
Ground Resistance (ohm) | 10/100/1000 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
One unit covers from class A to class D ground resistance measurement.
A two-pole method using a low grounding body is possible.
Measurement frequency switching method that reduces the influence of power supply harmonics.
Simple dustproof structure that is resistant to mud and dirt.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
A two-pole method using a low grounding body is possible.
Measurement frequency switching method that reduces the influence of power supply harmonics.
Simple dustproof structure that is resistant to mud and dirt.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan