Hioki Clamp-On AC/DC High Tester

Kondisi Barang:
Sebelum PPN:
Rp12.999.900
Spesifikasi
AC Current (A)200
AC Voltage (V)600
Applicable StandardsEN61010 (safety), EN61326 (EMC), current measurement category: CAT3 600V
DC Current (A)200
DC Voltage (V)600
Depth (mm)39
Detection Methodtrue root mean square (RMS)
Height (mm)230
Maximum Display2000
Maximum Measurement Conductor Diameter (mm)33
Measurement FunctionAC+DC mode, frequency
Power SupplyLaminated 9V dry battery (6F22) x 1 (included)
Width (mm)62

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Current level output, waveform output and frequency analog output are possible. Crest value peak hold function that can measure the inrush current at the start of equipment. AC + DC mode that can measure the effective value of full / half wave rectified waveform. AC / DC current and voltage measurement. Frequency measurement.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
AC / DC200A / RMS
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Dokumentasi Produk

Ulasan Produk

Tidak ada ulasan