Hioki Clamp AC/DC High Tester
#Grup produk P107129675
Kondisi Barang:
Spesifikasi
AC Current (A) | 2000 |
---|---|
AC Voltage (V) | 600 |
Applicable Standards | EN61010 (safety), EN61326 (EMC), current measurement category: CAT3 600V |
DC Current (A) | 2000 |
DC Voltage (V) | 600 |
Depth (mm) | 39 |
Detection Method | true root mean square (RMS) |
Height (mm) | 260 |
Maximum Display | 2000 |
Maximum Measurement Conductor Diameter (mm) | 55 |
Measurement Function | AC+DC mode, frequency |
Power Supply | Laminated 9V dry battery (6F22) x 1 (included) |
Width (mm) | 62 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Current level output, waveform output and frequency analog output are possible. Crest value peak hold function that can measure the inrush current at the start of equipment. AC + DC mode that can measure the effective value of full / half wave rectified waveform. AC / DC current and voltage measurement. Frequency measurement.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
AC / DC2000A / RMS
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
The non-judgment manual can be downloaded from the manufacturer's HP.
Please check the manufacturer's website for details.
AC / DC2000A / RMS
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Dokumentasi Produk
Ulasan Produk
Tidak ada ulasan