ELEPHANT CHAIN BLOCK Yiii
#Grup produk P107128959
Spesifikasi
| Lever Length (mm) | 268 |
|---|---|
| Minimum Distance Between Hooks (mm) | 294 |
| Rated Load (t) | 0.80 |
| Standard Lift (m) | 1.5 |
| Material | Body: Steel, Load chain: special alloy steel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
If the operation exceeds the set value, the torque controller mechanism will operate and no overload will be applied.
A safety design that prevents the chain from breaking and the hook from stretching, which could lead to an accident.
Outstanding braking force, light release, and the world's finest V-class chain special surface treatment are perfect for rust prevention.
The uniquely shaped hook made by heat-treating alloy steel boasts the highest strength in the industry.
A safety design that prevents the chain from breaking and the hook from stretching, which could lead to an accident.
Outstanding braking force, light release, and the world's finest V-class chain special surface treatment are perfect for rust prevention.
The uniquely shaped hook made by heat-treating alloy steel boasts the highest strength in the industry.
Ulasan Produk
Tidak ada ulasan




















































































































































