Custom Drip-Proof Digital Thermometer
#Grup produk P107128737
Spesifikasi
Measurement Temperature Range (°C) | -50 to 300 |
---|---|
Measurement Accuracy (°C) | ±1 (-30 to +150), ±2 (other than left) |
Probe Length (mm) | 5x120 |
Material | Body: ABS resin Sensor: Stainless steel (SUS304) |
Minimum Temperature Display (°C) | 0.1/1 |
Power Supply | LR44 button type battery x 1 |
Resolution | 0.1°C (-19.9 to +199.9°C), 1°C (other than left) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
For measuring barrels, aquariums, ponds, rivers, etc.
With Hi / Lo alarm setting function. -With a data hold function.
With Hi / Lo alarm setting function. -With a data hold function.
Ulasan Produk
Tidak ada ulasan