BBK Technologies Compact Charging Scale
#Grup produk P107128232
Spesifikasi
Dimensions (mm) | 420x290x57 |
---|---|
Mass limit (kg) | 50 |
Measurement Accuracy (g) | ±5 |
Scale Table Dimensions (mm) | 230 x 230 |
Power Supply | AC100V or 9V alkaline battery (Continuous use time: 20 hours) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Fluorocarbon (CFC) 20kg can be measured up to a cylinder.
It is a convenient dry battery (9V alkaline battery) and AC adapter combined type.
Comes with a backlight function that is convenient for working in the dark.
It is safe with an OVER LOAD warning.
It is a convenient dry battery (9V alkaline battery) and AC adapter combined type.
Comes with a backlight function that is convenient for working in the dark.
It is safe with an OVER LOAD warning.
Ulasan Produk
Tidak ada ulasan