Atago Pocket Propylene Glycol Concentrate
#Grup produk P107128092
Spesifikasi
Protection Grade | IP65 |
---|---|
Measurement Accuracy (%) | Propylene glycol concentration ±0.4% (V/V) (concentration around 15%) Propylene glycol freezing temperature ±1°C (freezing temperature around -5°C) |
Measurement Range (%) | 0 to 90 |
Resolution (%) | 0.2 |
Power Supply | AAA batteries x 2 (sold separately) |
Depth (mm) | 31 |
Height (mm) | 109 |
Resolution | concentration 0.2%, freezing temperature 1°C |
Temperature Correction Range (°C) | 10-30 |
Width (mm) | 55 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
A few drops of the sample is OK.
The measurement time is only 3 seconds.
It is a Good Design Award winning product.
Propylene glycol concentration 0-90% (V / V) (automatic temperature compensation).
Propylene glycol freezing temperature ± 1 ° C (freezing temperature around -5 ° C).
* For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later.
The measurement time is only 3 seconds.
It is a Good Design Award winning product.
Propylene glycol concentration 0-90% (V / V) (automatic temperature compensation).
Propylene glycol freezing temperature ± 1 ° C (freezing temperature around -5 ° C).
* For separately shipped items, if you order by cash on delivery, it will be shipped the next day or later.
Ulasan Produk
Tidak ada ulasan