AND Wireless Thermometer

Sebelum PPN:
Rp1.799.900
Spesifikasi
Measurement Temperature Range (°C)0 to 50 (IN) -20 to 50 (OUT)
Installation Distance (m)100
Continuous Use Time1 year
Dimensions (WxDxH) (mm)117x30x130
Minimum Temperature Display (°C)0.1
Power SupplyMain unit AA batteries x 3 (included), External sensor AAA batteries x 3 (included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install wirelessly & long distance, indoor and outdoor temperature display at the same time, maximum and minimum temperature automatic memory, can be called at any time, large LCD display that is easy to see

Ulasan Produk

Tidak ada ulasan