CDC Pneumatics Two Touch Fitting BSBM CC Type
#Grup produk P106843565
Spesifikasi
| Fluid Type | AIR, Oil, Water |
|---|---|
| Negative Pressure (mmHg) | -750(-750 Torr) |
| Working Pressure Range (PSI) | 0-150 |
| Working Temperature Range (AirxWaterxOil) (°C) | -40+ 80x0+ 70x-40+ 80 (Air, Water, Oil) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
ㆍAttached insert allows tilerance to pressure and vibration.ㆍTwo-touch type fitting fixes the tube more firmly.
ㆍEfficient for piping due to coating at the screw section.
Ulasan Produk
Tidak ada ulasan




















































































































































